3/8 in. Garden Hose Outlet Adapter

You last purchased this on
 
T&S Brass

3/8 in. Garden Hose Outlet Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

3/8 in. Garden Hose Outlet Adapter

  • Fast #
  • Part #TBGH
  • Item #259008
  • Manufacturer Part #B-GH
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Washer included
  • Material: Rough chrome
  • 3/8" NPSM x 3/4" male garden hose thread adapter
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 61
ASME:
ASME A112.18.1
ASTM:
ASTM F2324
Application:
Commercial
BAA Compliant:
Yes
CSA Certified:
CSA B125.1
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
1-1/16 in
End Connection 1:
NPSM
End Connection 2:
MGHT
End Connections:
NPSM x MGHT
Fitting Size 1:
3/8 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/8 in x 3/4 in
GSA Approved:
Yes
IAPMO Listed -:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved -:
Yes
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Product Type:
Parts, Accessories
Side Spray:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.15 lb