Gas Hose Cocks (Qty. 12)
Gas Hose Cocks (Qty. 12)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Z21.15A, ANSI A117.1
- Application:
- Commercial
- BAA Compliant:
- No
- CSA Certified:
- CSA 9.1A
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome Plated
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- GSA Approved:
- No
- Height:
- 1-7/8 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Length:
- 3-7/8 in
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 125 psi
- Side Spray:
- No
- Temperature Range:
- 32 to 125 Deg F
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 7.04 lb