Glass Filler, 8" Deck Mount Pedestal, 1/2" NPT Male Shank
Glass Filler, 8" Deck Mount Pedestal, 1/2" NPT Male Shank
Frequently Purchased Together
Product Details
- Torx wrench adjustable flow outlet (wrench included)
- Dark blue push back arm
- 8 in high deck mount glass filler
- Pedestal with adjustable 2 in flange
- Material: Polished chrome plated brass body & pedestal, chrome plated metal flange and thermoplastic arm
- 1/2 in NPT male inlets
- Instantaneous shut-off
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1
- Coating:
- Chrome Plated
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-3/4 in
- Faucet Connection:
- MNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 9-5/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 2.25 gpm
- GSA Approved:
- Yes
- Handle Material:
- Metal
- Height:
- 9-5/16 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Institutional Faucet Type:
- Service, Glass Filler
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 3-3/4 in
- MA Approved -:
- Yes
- Material:
- Plastic
- Maximum Deck Thickness:
- 1-1/8 in
- Maximum Temperature:
- 140
- Minimum Temperature:
- 40
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- No Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Pressure - Minimum:
- 20 psi
- Product Type:
- Glass Filler Kit
- Spout Height:
- 8 in
- Spout Reach:
- 3-3/4 in
- Spout Swivel:
- 180°
- Spout Type:
- Low Arc
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 2.76 lb
- Width:
- 2 in