Rigid Gooseneck, 5-1/2" Spread, 10-1/4" Height, 5-5/16" Clearance

You last purchased this on
 
T&S Brass

Rigid Gooseneck, 5-1/2" Spread, 10-1/4" Height, 5-5/16" Clearance

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

Rigid Gooseneck, 5-1/2" Spread, 10-1/4" Height, 5-5/16" Clearance

  • Fast #
  • Part #T120X
  • Item #233725
  • Manufacturer Part #120X
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Silver Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • B-LT Stream regulator outlet, Series 1
  • Fits all T&S rigid outlet faucets
  • 5 1/2" rigid gooseneck
  • Material: Chrome plated brass tubular spout
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 61
ASME:
ASME A112.18.1
Application:
Commercial
BAA Compliant:
Yes
CSA Certified:
CSA B125.1
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Faucet Part Type:
Spout
Flow Rate:
23.6 gpm
IAPMO Listed -:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
10-1/4 in
MA Approved -:
Yes
Material:
Brass
Maximum Temperature:
140
Minimum Temperature:
40
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure - High:
60
Pressure - Maximum:
125 psi
Pressure - Minimum:
20 psi
Product Type:
Parts, Accessories
Rigid:
Yes
Side Spray:
No
Spout Height:
5-5/16 in
Spout Reach:
5-1/2 in
Spout Type:
Rigid
Temperature Range:
40 to 140 Deg F
UL Listed:
No
WaterSense Labeled:
No
Weight:
1.20 lb