Grip Handle, 3/8"NPT Female Inlet (Blue)
Grip Handle, 3/8"NPT Female Inlet (Blue)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3/8" NPT female inlet
- Washer included
- Hose reel blue grip handle
- Material: Thermoplastic and brass
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Plastic
- Material Type:
- Thermoplastic
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Side Spray:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.399 lb