Hot Stem Spindle for Eterna
Hot Stem Spindle for Eterna
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Fits all T&S faucets
- Material: Chrome plated brass
- Seat washer included
-
Lead Law Compliant
Specifications
- Application:
- Commercial
- Brand Model Compatibility:
- Eterna
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated, Silver, Brass
- Faucet Part Type:
- Stem
- Fits Model:
- Eterna
- Height:
- 2-3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3/4 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- Origin:
- Global
- Stem Type:
- Hot
- WaterSense Labeled:
- No
- Width:
- 3/4 in