L-Tube Assembly, 18"

Part #T00288340  |  Item #864610  |  Manufacturer Part #002883-40

$134.75 EACH

Fitting Sizes:

3/8 in x 3/4 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 18" L-Tube
  • 3/8" NPT female thread
  • 3/4-14 UN male threads
  • Material: Polished chrome plated brass tubular nozzle

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Commercial

BAA Compliant: Yes

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: FNPT

End Connections: FNPT x UN Male Threaded

Fitting Size 1: 3/8 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/8 in x 3/4 in

GSA Approved: No

IAPMO Listed: No

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

NSF Certified: No

Origin: Domestic

Side Spray: No

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Weight: 1.60