Grid Drain, Cast Brass w/ Polished Chrome
Grid Drain, Cast Brass w/ Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass body with overflow opening fits lavatory sink outlets
- 1-1/4" brass tailpiece
- Polished chrome plated 2-1/4" drain grid face
- Material: Chrome plated brass body with polished chrome plated grid face; brass tailpiece
- Fits sinks with 1-7/16" to 1-3/4" drain hole
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- Application:
- Commercial
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Diameter:
- 2-1/4 in
- Drain Included:
- Yes
- Drain Opening:
- 1-1/4 in
- Energy Star Compliant:
- No
- Fits Pipe Size:
- 1-1/4 in
- GSA Approved:
- No
- Grate Color Finish Category:
- Chromes
- Grid Drain Material:
- Brass
- Height:
- 8-3/8 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Global
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Product Type:
- Lavatory Drain
- Side Spray:
- No
- Strainer Diameter:
- 2-1/4 in
- Tailpiece Length:
- 5-3/4 in
- Tailpiece Style:
- Straight
- UL Listed:
- No
- Vacuum Breaker:
- No
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.80 lb