Parts Kit for Old-Style B-1100 Series (Workboard Faucets)

You last purchased this on
 
T&S Brass

Parts Kit for Old-Style B-1100 Series (Workboard Faucets)

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

Parts Kit for Old-Style B-1100 Series (Workboard Faucets)

  • Fast #
  • Part #TB20K
  • Item #426844
  • Manufacturer Part #B-20K
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • B-1100 Bonnet assemblies (includes O-rings & washers)
  • RH and LH spindles, washers, seals and O-rings
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASTM:
ASTM F2324
Application:
Commercial
BAA Compliant:
Yes
CSA Certified:
CSA B125.1
Coating:
Chrome Plated
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Depth:
71/100 in
Faucet Part Type:
Accessory
Fits Brand:
T&S Brass
GSA Approved:
Yes
Height:
8 in
IAPMO Listed -:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
71/100 in
Material:
Brass, Stainless Steel
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
No Handle
Origin:
Domestic
Side Spray:
No
Spout Swivel:
180°
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.96 lb
Width:
5 in