Lever Arm Repair Kit (New-Style Glass Filler)
Lever Arm Repair Kit (New-Style Glass Filler)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Material: Thermoplastic
- Lever arm repair kit
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM F2324
- Application:
- Commercial
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- Yes
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- Thermoplastic
- Origin:
- Domestic
- Side Spray:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.05 lb