Lever Handle, Chrome-Plated Solid Brass, Blank

Part #T01002740  |  Item #3174631  |  Manufacturer Part #010027-40

$40.86 EACH

Color/Finish: Chrome Plated

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Application: Commercial

BAA Compliant: Yes

Color Finish: Chrome Plated

Color Finish Category: Chromes

Faucet Part Type: Handle

Handle Type: Lever

IAPMO Listed: No

ISO Specifications: ISO 9001

Length: 3 in

Material: Brass

Origin: Domestic

Side Spray: No

UL Listed: No

WaterSense Labeled: No

Weight: 0.1