Brass Lock Nut, 1/2-14NPSL

You last purchased this on
 
T&S Brass

Brass Lock Nut, 1/2-14NPSL

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

Brass Lock Nut, 1/2-14NPSL

  • Fast #
  • Part #T00295445
  • Item #869569
  • Manufacturer Part #002954-45
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1/2-14 NPSL female thread
  • Material: Brass
  • Hex locknut
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
BAA Compliant:
Yes
Brand Model Compatibility:
B-1210 Mixing Faucet
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
End Connection 1:
NPSL
End Connections:
NPSL
Faucet Part Type:
Locknut
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
IAPMO Listed -:
No
ISO:
ISO 9001
Material:
Brass
Origin:
Domestic
Product Type:
Parts, Accessories
Side Spray:
No
Spout Type:
Fixed
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.20 lb