Low-Flow Pre-Rinse Nozzle Holder (Rough Chrome)

Part #T00312825  |  Item #7344379  |  Manufacturer Part #003128-25

$31.07 EACH

Brand Model Compatibility:

MPY-2DLN-06 Low Flow Pre-rinse Faucets

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Commercial

BAA Compliant: Yes

Brand Model Compatibility: MPY-2DLN-06 Low Flow Pre-rinse Faucets

Color Finish: Rough Chrome

Color Finish Category: Chromes

Diameter: 1-1/4 in

Fitting Size 1: 5/8 in

Fitting Sizes: 5/8 in

GSA Approved: No

Height: 2-9/16 in

IAPMO Listed: No

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

NSF Certified: No

Origin: Domestic

Side Spray: No

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Weight: 0.45