• Cart

DESCRIPTION

  • Chrome plated forged brass body
  • Fast action trigger
  • Heat insulated handle with crush resistant grip
  • JeTSpray spray valve 1.48 GPM
  • Material: Polished chrome plated brass body and insulated rubber grip handle
  • Removable screen filter
  • Smart one-handed trigger lock
  • UN 7/8-20 male inlet

T&S Brass Low-Flow Spray Valve

TB0108

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
ASTM Specifications
ASTM F-2324
BAA Compliant
Yes
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Male
End Connections
Male
Faucet Connection Size
7/8 in
Fitting Size 1
7/8 in
Fitting Sizes
7/8 in
Flow Rate
1.48 gpm @ 60 psi
GSA Approved
No
IAPMO Listed
No
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Side Spray
No
Spout Type
Fixed
WaterSense Labeled
Yes

Starting at
$145.07
EACH
  • QUANTITY