This product requires certification to purchase.

Medical Faucet, 8" Centers, 135X Swivel Gooseneck, Non-Splash Aerator, Ceramas, 4" Handles

T&S Brass

Medical Faucet, 8" Centers, 135X Swivel Gooseneck, Non-Splash Aerator, Ceramas, 4" Handles

  • Fast #
  • Part #TB2872
  • Item #3175312
  • Manufacturer Part #B-2872
4.9 out of 5 Customer Rating
Brand image
T&S Brass

Medical Faucet, 8" Centers, 135X Swivel Gooseneck, Non-Splash Aerator, Ceramas, 4" Handles

  • Fast #
  • Part #TB2872
  • Item #3175312
  • Manufacturer Part #B-2872
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 8" Easy Install concealed deck mount mixing faucet with forged brass body
  • Lock washer provided for rigid application
  • 8 13/16" swivel/rigid gooseneck
  • 2.2 GPM aerator, Series 2 (B-0199-02)
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • 4" wrist action handles with color coded indexes
  • 1/2" NPT male inlets with coupling nuts
  • Material: Forged brass body, polished chrome plated brass tubular spout and chrome plated metal handles and escutcheon
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Center Size
8 in
Faucet Connection Size
1/2 in
Flow Rate
2.2 gpm
Spout Height
5-3/8 in
Spout Reach
8-13/16 in
Spout Swivel
180°
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Wristblade
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1, ANSI 372, ANSI 61
ASME
ASME A112.18.1
BAA Compliant
Yes
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
ISO
ISO 9001
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
671262633185