Medical Faucet, 12" Flex S'Steel Lines, Rigid Gooseneck, Rosespray, Wrist Handles
Medical Faucet, 12" Flex S'Steel Lines, Rigid Gooseneck, Rosespray, Wrist Handles
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5-13/16" rigid/swivel gooseneck
- Lock washer provided for rigid application
- Adjustable concealed deck mount mixing faucet with forged brass body
- 1/2" NPT male inlets with coupling nuts
- Quarter-turn eterna compression cartridges with spring checks to prevent crossflow of water
- 4" wrist action handles with color coded indexes
- 2.2 gpm rose spray outlet, series 1
- Adjustable inlet from 6" to 24"
- Material: Forged brass body, chrome plated metal handles & polished chrome plated brass escutcheons and tubular spout
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- Adjustable:
- Yes
- Application:
- Commercial
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection:
- MNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 10-11/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Included:
- Yes
- Handle Length (in):
- 4 in
- Handle Material:
- Metal
- Handle Type:
- Wristblade
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Institutional Faucet Type:
- Healthcare
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Material:
- Plastic, Stainless Steel
- Maximum Temperature:
- 140
- Minimum Temperature:
- 40
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Pressure - Minimum:
- 20 psi
- Product Type:
- Manual, Faucet
- Spout Height:
- 5-5/16 in
- Spout Reach:
- 5-13/16 in
- Spout Type:
- High Arc, Fixed, Swivel
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 7.60 lb
- Width:
- 32 in