This product requires certification to purchase.

Medical Fct, Deck Mt, Swivel/Rigid Gooseneck, Aerator, Wrist Handles, Cerama Cartridges

T&S Brass

Medical Fct, Deck Mt, Swivel/Rigid Gooseneck, Aerator, Wrist Handles, Cerama Cartridges

  • Fast #
  • Part #TB0892CR
  • Item #3173771
  • Manufacturer Part #B-0892-CR
5 out of 5 Customer Rating
Brand image
T&S Brass

Medical Fct, Deck Mt, Swivel/Rigid Gooseneck, Aerator, Wrist Handles, Cerama Cartridges

  • Fast #
  • Part #TB0892CR
  • Item #3173771
  • Manufacturer Part #B-0892-CR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 4" deck mount mixing faucet w/ polished chrome plated brass body
  • 2 7/8" swivel gooseneck
  • Lock washer included for rigid applications
  • 2.2 GPM aerator, Series 1 (B-0199-01)
  • Quarter-turn Cerama cartridges with check valves to prevent crossflow of water
  • 4" wrist action handles with color coded indexes
  • 1/2" NPSM male inlets with coupling nuts
  • Material: Polished chrome plated brass body and tubular spout, chrome plated metal handles
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Center Size
4 in
Faucet Connection Size
1/2 in
Flow Rate
2.2 gpm
Spout Height
6-11/16 in
Spout Reach
4-1/16 in
Characteristics & Features
Cartridge Type
Ceramic Disc
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Type
Wristblade
Number of Handles
Two Handle
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Type
Fixed
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61, ANSI 372
ASME
ASME A112.18.1
BAA Compliant
Yes
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
No
ISO
ISO 9001
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
671262633208