4-3/5 in. Metal Handle in Chrome Plated

You last purchased this on
 
T&S Brass

4-3/5 in. Metal Handle in Chrome Plated

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

4-3/5 in. Metal Handle in Chrome Plated

  • Fast #
  • Part #TB9K
  • Item #244291
  • Manufacturer Part #B-9K
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Fits all standard Eterna compression & Cerama cartridges
  • Material: Chrome plated metal handles
  • Includes chrome plated metal lever handles, red & blue colored indexes & 2 screws
  • Requires Certification

Specifications

Application:
Residential
BAA Compliant:
No
Coating:
Chrome Plated
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Deck Plate Included:
No
Drain Included:
No
Energy Star Compliant:
No
Faucet Part Type:
Handle
Handle Material:
Metal
Handle Type:
Lever
Height:
1-1/4 in
IAPMO Listed -:
No
Length:
4-3/5 in
Material:
Metal
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Global
Side Spray:
No
UL Listed:
No
Vacuum Breaker:
No
WaterSense Labeled:
No
Weight:
0.3 lb
Width:
3-3/20 in