Metering Cartridge
MVP™ Metering Cartridge
-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Push button (blank) cap w/ vandal resistant screw
- Filter Washer
- Adjustable metering cycle, 10 to 30 seconds
- Material: Chrome plated brass body, and chrome plated metal cap
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Cartridge Type:
- Metering
- Collection:
- MVP™
- Deck Plate Included:
- No
- Drain Included:
- No
- Energy Star Compliant:
- No
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- Handle Material:
- Metal
- Height:
- 3-3/8 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Side Spray:
- No
- Vacuum Breaker:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.081 lb