Nipple BL-5500- 9 Supply

Part #T00042220  |  Item #3174024  |  Manufacturer Part #000422-20

$15.22 EACH

Brand Model Compatibility:

B-2278 Pre-rinse Unit

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Supple nipple
  • 1/2" NPT male thread (both ends)
  • 1/2" NPSL male thread
  • Material: Brass

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Commercial

BAA Compliant: Yes

Brand Model Compatibility: B-2278 Pre-rinse Unit

Faucet Part Type: Nipple

GSA Approved: No

IAPMO Listed: No

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

NSF Certified: No

Origin: Domestic

Side Spray: No

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Weight: 0.801