Glass Filler, Wall Mount, 3/8" NPT Female Inlet, Adjustable Flange
Glass Filler, Wall Mount, 3/8" NPT Female Inlet, Adjustable Flange
Frequently Purchased Together
Product Details
- Torx wrench adjustable flow outlet (wrench included)
- Dark blue push back arm
- Wall mount glass filler
- Material: Polished chrome plated brass body, chrome plated metal flange and thermoplastic arm
- 3/8" NPT female inlet w/ adjustable 2" flange
- Instantaneous shut-off
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Eterna Compression
- Coating:
- Chrome Plated
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5-3/16 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 4-9/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Eterna Compression
- Flow Rate:
- 0.25 gpm
- GSA Approved:
- No
- Height:
- 4-9/16 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Material:
- Brass, Metal, Plastic
- Material Type:
- Thermoplastic
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- No Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Side Spray:
- No
- Spout Height:
- 4-563/1000 in
- Spout Swivel:
- 180°
- Spout Type:
- High Arc
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.8 lb
- Width:
- 2 in