Water Station w/ 12" Pedestal Glass Filler & Drip Pan Assembly
Water Station w/ 12" Pedestal Glass Filler & Drip Pan Assembly
Frequently Purchased Together
Product Details
- 12" deck mount glass filler w/ polished chrome plated brass body
- Torx wrench adjustable flow outlet (wrench included)
- Deck mount water station
- Drip pan w/ drop-in grid
- 1/2" NPT male inlet
- Pedestal w/ adjustable 2" flange
- Instantaneous shut-off
- Dark blue push back arm
- Material: Polished chrome plated brass body & pedestal, chrome plated metal flange, stainless steel drip pan & grid and thermoplastic arm
- 1 1/4" drain
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 10-5/8 in
- Faucet Connection:
- MNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 12 in
- Faucet Material:
- Stainless Steel
- Faucet Mount:
- Deck Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 18 gpm
- GSA Approved:
- No
- Height:
- 13-7/16 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 12-5/8 in
- MA Approved -:
- Yes
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- No Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Side Spray:
- No
- Spout Height:
- 3-3/4 in
- Spout Reach:
- 12 in
- Spout Swivel:
- 180°
- Spout Type:
- Low Arc
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 7.1 lb
- Width:
- 10-5/8 in