T&S Brass
Outlet Nipple (Unplated)
Part #T01545620 | Item #3999078 | Manufacturer Part #015456-20
Fitting Sizes:
1-1/2 in x 3/4 inProduct Details
Documents
Specifications
ADA Compliant: No
Application: Commercial
BAA Compliant: Yes
End Connection 1: Female Threaded
End Connection 2: FNPT
End Connections: Female Threaded x FNPT
Faucet Part Type: Nipple
Fitting Size 1: 1-1/2 in
Fitting Size 2: 3/4 in
Fitting Sizes: 1-1/2 in x 3/4 in
GSA Approved: No
IAPMO Listed: No
ISO Specifications: ISO 9001
Length: 1-15/16 in
Material: Brass
NSF Certified: No
Origin: Domestic
Side Spray: No
Trim Only: No
UL Listed: No
WaterSense Labeled: No