Overflow Cap w/ Sealing Washer (Waste Drains)
Overflow Cap w/ Sealing Washer (Waste Drains)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- With sealing washer
- For waste drains
- Overflow Cap
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- BAA Compliant:
- Yes
- Color Finish Category:
- Greys
- Color Finish Name:
- Metal
- Diameter:
- 1-3/4 in
- Drain Component Type:
- Overflow Cap
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Origin:
- Global
- Overflow Included:
- Yes
- Product Type:
- Parts, Accessories
- Side Spray:
- No
- Trim Ring:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.09 lb