T&S Brass Pedal Blank for B-508 Pedal Valve T00024530

T&S Brass

Pedal Blank for B-508 Pedal Valve

Part #T00024530  |  Item #3175673  |  Manufacturer Part #000245-30

$81.80 EACH

Brand Model Compatibility:

B-508 Pedal Valve
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Foot pedal, right hand blank
  • Material: Brushed Aluminum

Specifications

ADA Compliant: No

Application: Commercial

BAA Compliant: Yes

Brand Model Compatibility: B-508 Pedal Valve

Faucet Mount: Wall Mount

Faucet Part Type: Pedal

GSA Approved: No

IAPMO Listed: No

ISO Specifications: ISO 9001

NSF Certified: No

Origin: Domestic

Side Spray: No

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Weight: 0.80