Glass Filler, 8" Deck Mount Pedestal, 3/8" NPT Female Inlet

You last purchased this on
 
T&S Brass

Glass Filler, 8" Deck Mount Pedestal, 3/8" NPT Female Inlet

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

Glass Filler, 8" Deck Mount Pedestal, 3/8" NPT Female Inlet

  • Fast #
  • Part #TB1220
  • Item #866843
  • Manufacturer Part #B-1220
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Torx wrench adjustable flow outlet (wrench included)
  • Dark blue push back arm
  • 8" high deck mount glass filler
  • Pedestal with 2" deck flange
  • Material: Polished chrome plated brass body, pedestal, flange and thermoplastic arm
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • Instantaneous shut-off
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Commercial
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
NPT
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.25 gpm
GSA Approved:
No
IAPMO Listed -:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
MA Approved -:
Yes
Material:
Brass
Maximum Temperature:
140
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Pressure - High:
60
Pressure - Maximum:
125 psi
Side Spray:
No
Spout Height:
8 in
Spout Reach:
3-3/4 in
Temperature Range:
40 to 140 Deg F
UL Listed:
No
WaterSense Labeled:
No
Weight:
3 lb