T&S Brass

Pot Filler with Single-Handle in Polished Chrome

Part #TB1413  |  Manufacturer Part #B-1413

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Automatic shut-off valve
  • Hook nozzle w/ quick disconnect plug
  • Spray valve w/ quick disconnect socket
  • 68" flexible stainless steel hose w/ heat resistant gray handle and hold down ring
  • 1/2" NPT male inlet fitting
  • Material: Polished chrome plated brass body & tubular nozzle and stainless steel hose

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372, ANSI 61

ASME Specifications: ASME A112.18.1

Application: Commercial

BAA Compliant: Yes

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: MNPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 3.74 gpm

GSA Approved: No

High Pressure: 60

IAPMO Listed: No

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

MA Approved: Yes

Material: Brass

Maximum Pressure: 125 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Number of Handles: Single Handle

Origin: Domestic

Side Spray: No

Spout Reach: 3-1/2 in

Temperature Range: 40 to 140 Deg F

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Weight: 4.12