Spray Assembly, 8" Wall Mount Base Faucet, VB Outlet, Angled Spray Valve, 68" Flex SS Hose
Spray Assembly, 8" Wall Mount Base Faucet, VB Outlet, Angled Spray Valve, 68" Flex SS Hose
Frequently Purchased Together
Product Details
- 3/8" NPT vacuum breaker
- 68" flexible stainless steel hose with heat resistant blue handle and hold down ring
- 8" wall mount mixing faucet with polished chrome plated brass body
- Adjustable centers from 7-3/4 in to 8-1/4 in
- Lever handles with color coded indexes
- 1/2" NPT female eccentric inlets with 2 in flanges
- Quarter-turn eterna compression cartridges with spring checks to prevent crossflow of water
- High flow blue angled spray valve
- Material: Polished chrome plated brass body, inlets, spray valve body, stainless steel hose and chrome plated metal handles
-
Lead Law Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1001
- Adjustable:
- Yes
- Application:
- Commercial
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome Plated
- Faucet Center Size:
- 8 in
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 3.93 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Hose Length:
- 68 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Institutional Faucet Type:
- Food Service
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Material:
- Stainless Steel
- Minimum Temperature:
- 40
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Pressure - Minimum:
- 20 psi
- Product Type:
- Manual, Faucet
- Spout Type:
- Low Arc
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- No
- Vacuum Breaker:
- No
- WaterSense Labeled:
- No
- Weight:
- 10.00 lb
- Width:
- 12-5/8 in