Pre-Rinse, Single Hole Base, Overhead Spring, Add-On Faucet, 12" Nozzle, Wall Bracket

You last purchased this on
 
T&S Brass

Pre-Rinse, Single Hole Base, Overhead Spring, Add-On Faucet, 12" Nozzle, Wall Bracket

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

Pre-Rinse, Single Hole Base, Overhead Spring, Add-On Faucet, 12" Nozzle, Wall Bracket

  • Fast #
  • Part #TB2338
  • Item #866942
  • Manufacturer Part #B-2338
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • EasyInstall add-on faucet w/ polished chrome plated brass body
  • 12" swing nozzle w/ stream regulator outlet, Series 1
  • Single hole deck mount mixing faucet w/ polished chrome plated brass body
  • Lever handles w/ color coded indexes
  • 1.15 GPM spray valve
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • 44" flexible stainless steel hose w/ heat resistant gray handle & hold down ring
  • 18" rigid riser
  • 6" adjustable wall bracket
  • 18" flexible stainless steel supply hoses with 1/2" NPSM / 5/8" O.D. compression connections
  • Requires Certification
  • Lead Law Compliant

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI 61
ASME:
ASME A112.18.1
ASTM:
ASTM F2324
Application:
Commercial
BAA Compliant:
Yes
Built-in Stops:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Compression
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Depth:
14-63/1000 in
Faucet Connection:
Compression, MNPSM
Faucet Connection Size:
1/2 in
Faucet Height:
40-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.15 gpm
Handle Included:
Yes
Handle Material:
Chrome Plated Metal
Handle Type:
Lever
Height:
40-1/4 in
Hose Length:
44 in
IAPMO Listed -:
No
ISO:
ISO 9001
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
14-63/1000 in
MA Approved -:
Yes
Material:
Stainless Steel
Maximum Temperature:
140
Minimum Temperature:
40
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Origin:
Domestic
Pressure - Maximum:
125 psi
Pressure - Minimum:
20 psi
Spout Height:
14-3/4 in
Spout Reach:
12 in
Spout Swivel:
180°
Spout Type:
Swivel
Temperature Range:
40 to 140 Deg F
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
No
Weight:
14.13 lb
Width:
7-219/500 in