T&S Brass

Push Button Handle Bubbler in Polished Chrome

Part #TB236001  |  Manufacturer Part #B-2360-01

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Deck mount bubbler with polished chrome plated brass body
  • Flexible rubber mouth guard
  • Hidden flow control screw provides adjustable outlet flow
  • Metering cartridge
  • Adjustable metering cycle, 10-30 seconds
  • Cold push button cap
  • 1/2" NPSM male inlet with coupling nut
  • Mounting flange can provide anti-rotation with available anti-rotation screw kit (sold separately)
  • Material: Polished chrome plated brass body, flexible rubber mouth guard

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372, ANSI 61

Application: Commercial

BAA Compliant: Yes

CSA Certified: CSA B125.1

Cartridge Type: Metering

Depth: 5-1/4 in

End Connections: NPSM;Male

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Handle Material: Chrome Plated Metal

Handle Type: Push Button

Height: 6-63/1000 in

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

MA Approved: Yes

Maximum Pressure: 125 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Number of Handles: Single Handle

Origin: Domestic

Side Spray: No

Temperature Range: 40 to 140 Deg F

Type: TB236001

UL Listed: No

WaterSense Labeled: No

Width: 2 in