• Cart

DESCRIPTION

  • B-PT stream regulator outlet
  • Fits all T&S swivel outlet faucets
  • Material: Chrome plated brass tubular spout
  • With 8" swing nozzle

T&S Brass Refinia® Swing Spout Chrome

T060X

Color Finish

Chrome

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
ASTM Specifications
ASTM F-2324
BAA Compliant
No
CSA Certified
CSA B125.1
Collection
Refinia®
Color Finish
Chrome
Color Finish Category
Chromes
Flow Rate
26.3 gpm @ 60 psi
GSA Approved
Yes
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Brass
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Side Spray
No
Spout Height
2-15/16 in
Spout Reach
8 in
Spout Swivel
360°
Spout Type
Swivel
Trim Only
Yes
Valve Type
Tub & Shower Diverter Valve

$36.8
EACH

(Pricing is for Chrome)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment