Swivel Gooseneck, 2-13/16" Spread, 4-3/4" Height, 2-1/2" Clearance

You last purchased this on
 
T&S Brass

Refinia® Swivel Gooseneck, 2-13/16" Spread, 4-3/4" Height, 2-1/2" Clearance

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

Refinia® Swivel Gooseneck, 2-13/16" Spread, 4-3/4" Height, 2-1/2" Clearance

  • Fast #
  • Part #T131X
  • Item #352282
  • Manufacturer Part #131X
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • B-PT Stream regulator outlet, Series 1
  • Fits all T&S swivel outlet faucets
  • 2 13/16" swivel gooseneck
  • Material: Chrome plated brass tubular spout
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 61
ASME:
ASME A112.18.1
ASTM:
ASTM F2324
Application:
Commercial
BAA Compliant:
Yes
CSA Certified:
CSA B125.1
Coating:
Chrome Plated
Collection:
Refinia®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Depth:
2-469/500 in
Faucet Part Type:
Spout
Flow Rate:
26.3 gpm
GSA Approved:
Yes
Height:
4-3/4 in
IAPMO Listed -:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-3/4 in
MA Approved -:
Yes
Material:
Brass
Maximum Temperature:
140
Minimum Temperature:
40
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Origin:
Domestic
Pressure - High:
60
Pressure - Maximum:
125 psi
Pressure - Minimum:
20 psi
Product Type:
Parts, Accessories
Side Spray:
No
Spout Height:
2-9/16 in
Spout Reach:
2-13/16 in
Spout Swivel:
180°
Spout Type:
Swivel
Temperature Range:
40 to 140 Deg F
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.20 lb
Width:
1-1/8 in