Refinia®
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up: 2 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 14" swing nozzle
- B-PT stream regulator outlet, Series 1
- Fits all T&S swivel outlet faucets
- Material: Chrome plated brass tubular spout
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM F2324
- Brand Model Compatibility:
- Less Nozzle Swivel Style Faucets
- CSA Certified:
- CSA B125.1
- Collection:
- Refinia®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Faucet Part Type:
- Nozzle
- Fitting Size 1:
- 55/64 in
- Fitting Sizes:
- 55/64 in
- Flow Rate:
- 26.3 gpm
- GSA Approved:
- Yes
- Height:
- 7-3/4 in
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 14 in
- Material:
- Brass
- NSF:
- NSF/ANSI 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Spout Height:
- 7-3/4 in
- Spout Reach:
- 14 in
- Spout Type:
- Swivel
- WaterSense Labeled:
- No
- Width:
- 1-1/8 in