Rigid Gooseneck, 2-3/4" Spread, 8-3/4" Height, 5-1/4" Clearance, Plain End Tip

Part #T119XP  |  Item #864830  |  Manufacturer Part #119XP

$42.19 EACH

Fitting Sizes:

3/8 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Commercial

BAA Compliant: Yes

Brand Model Compatibility: B-0892-FC Medical Faucet

End Connection 1: MNPT

End Connections: MNPT

Faucet Part Type: Spout

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

GSA Approved: No

Height: 8 in

IAPMO Listed: No

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

MA Approved: Yes

NSF Certified: No

Origin: Domestic

Side Spray: No

Spout Height: 4-3/4 in

Spout Reach: 2-5/8 in

Spout Type: [Rigid, Gooseneck]

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Weight: 1.5