1 in. NPT x 36 in. Gas Hose with Quick Disconnect Installation Kit
Safe.T.Link 1 in. NPT x 36 in. Gas Hose with Quick Disconnect Installation Kit
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1" NPT male freespin inlet
- 1" NPT male freespin outlet
- 36" coated gas appliance connector
- Provides efficient, full gas flow
- 360 rotatable hex nut rotates completely and freely
- Optimum torsional relief improves safety, increases connector life
- Street elbow included
- 1" NPT female quick-disconnect
- Material: Extruded coated stainless steel braids
- Quick-disconnect socket acts as shut-off valve when the plug and socket are disconnected
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 2, ANSI Z21.69, ANSI Z21.41
- Application:
- Commercial
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA 6.16, CSA 6.9
- Collection:
- Safe.T.Link
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Length:
- 36 in
- MA Approved -:
- Yes
- Material:
- Stainless Steel
- Maximum Temperature:
- 350
- NSF:
- NSF 2
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 0.5
- Pressure - Maximum:
- 0.5 psi
- Product Type:
- Appliance Connector
- Side Spray:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 9.00 lb