Water Hose w/ Quick-Disconnect, Vacuum Breaker, 1/2" NPT Ends, 72" Long
Safe.T.Link Water Hose w/ Quick-Disconnect, Vacuum Breaker, 1/2" NPT Ends, 72" Long
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 1/2" NPT male welded fitting ends
- 3/8" NPT vacuum breaker
- 72" coated water connector hose (blue)
- Stainless steel braided hose
- 1/2" NPT female inlet
- Extruded coating
- 1/2" NPT male outlet
- 1/2" NPT female quick disconnect
- Material: Extruded coated stainless steel braids
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 2, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Collection:
- Safe.T.Link
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- End Connection 1:
- FNPT
- End Connection 2:
- MNPT
- End Connections:
- FNPT x MNPT
- Faucet Part Type:
- Hose
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 9.31 gpm
- GSA Approved:
- No
- Hose Length:
- 72 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Side Spray:
- No
- Temperature Range:
- 40 to 175 Deg F (4.44 to 79.44 Deg C)
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 4.6 lb