1 in. NPT x 48 in. Gas Hose with Quick Disconnect & Installation Kit

You last purchased this on
 
T&S Brass

Safe.T.Link 1 in. NPT x 48 in. Gas Hose with Quick Disconnect & Installation Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

Safe.T.Link 1 in. NPT x 48 in. Gas Hose with Quick Disconnect & Installation Kit

  • Fast #
  • Part #THG4E48K
  • Item #864886
  • Manufacturer Part #HG-4E-48K
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1" NPT male freespin inlet
  • 1" NPT male freespin outlet
  • 48" coated gas appliance connector
  • Provides efficient, full gas flow
  • 360 rotatable hex nut rotates completely and freely
  • Optimum torsional relief improves safety, increases connector life
  • Street elbow included
  • 1" NPT female quick-disconnect
  • Material: Extruded coated stainless steel braids
  • Quick-disconnect socket acts as shut-off valve when the plug and socket are disconnected
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI 2, ANSI Z21.69, ANSI Z21.41
Application:
Commercial
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
CSA Certified:
CSA 6.16, CSA 6.9
Collection:
Safe.T.Link
Color Finish Category:
Stainless Steel
Color Finish Name:
Steel
Depth:
1 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Height:
1 in
Hose Length:
48 in
IAPMO Listed -:
No
ISO:
ISO 9001
Length:
48 in
MA Approved -:
Yes
Material:
Stainless Steel
Maximum Temperature:
350
NSF:
NSF 2
NSF Certified:
Yes
Number of Handles:
No Handle
Origin:
Domestic
Outer Hose Material:
Braided Stainless
Outlet Type:
Male
Pressure - High:
0.5
Pressure - Maximum:
0.5 psi
Product Type:
Appliance Connector
Side Spray:
No
Spout Swivel:
180°
UL Listed:
No
WaterSense Labeled:
No
Weight:
9.00 lb
Width:
48 in