5/16 x 5/8 in. Monel and Stainless Steel Washer Seat for Eterna

You last purchased this on
 
T&S Brass

5/16 x 5/8 in. Monel and Stainless Steel Washer Seat for Eterna

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

5/16 x 5/8 in. Monel and Stainless Steel Washer Seat for Eterna

  • Fast #
  • Part #T00093345
  • Item #144684
  • Manufacturer Part #000933-45
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • #8-32 UNC male thread
  • Material: Monel
  • Screw for Eterna cartridge
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372
ASME:
ASME A112.18.1
ASTM:
ASTM F-2324
Application:
Commercial
BAA Compliant:
Yes
Brand Model Compatibility:
Eterna
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
5/16 in
Faucet Part Type:
Washer Seat
GSA Approved:
Yes
IAPMO Listed -:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5/8 in
Material:
Monel, Stainless Steel
NSF:
NSF 372, NSF 61 Section 9
NSF Certified:
Yes
Origin:
Domestic
Side Spray:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.004 lb