5/8 in. Rubber Washer Seat

You last purchased this on
 
T&S Brass

5/8 in. Rubber Washer Seat

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

5/8 in. Rubber Washer Seat

  • Fast #
  • Part #T01291545
  • Item #3174868
  • Manufacturer Part #012915-45
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Material: Elastomer
  • 5/8 in seal
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
Diameter:
5/8 in
Diameter - Outside:
1/2 in
Faucet Part Type:
Washer Seat
GSA Approved:
No
IAPMO Listed -:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Rubber
Material Type:
Elastomer
NSF:
NSF 372, NSF 61 Section 9
NSF Certified:
Yes
Origin:
Domestic
Side Spray:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.01 lb