DESCRIPTION

  • 1/2" NPT female eccentric inlets with 2" flanges
  • 8" wall mount mixing faucet with polished chrome plated brass body
  • Adjustable centers from 7 3/4" to 8 1/4"
  • Built-in service stops in body
  • Lever handles with color coded indexes
  • Material: Polished chrome plated brass body & spout and chrome plated metal handles
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • Upper wall support
  • Vacuum breaker spout with pail hook & 3/4" garden hose outlet

T&S Brass Service Sink Faucet

TB0665BST

Manufacturer Part #: B-0665-BSTP

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61
ASME Specifications
ASME A112.18.1
ASTM Specifications
ASTM F2324
Application
Commercial
BAA Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Eterna
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
9-1/8 in
End Connection 1
FNPT
End Connections
FNPT
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Height
14-1/2 in
Faucet Material
Brass
Faucet Mount
Wall Mount
Faucet Valve Type
Eterna Compression
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
12.96 gpm @ 60 psi
GSA Approved
Yes
Handle Material
Chrome Plated Metal
Handle Type
Lever
Height
14-1/2 in
IAPMO Listed
No
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
MA Approved
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Origin
Global
Side Spray
No
Spout Height
14 in
Spout Reach
8-7/8 in
Spout Type
Fixed, Rigid
Temperature Range
40 to 140 Deg F
Trim Only
No
UL Listed
No
WaterSense Labeled
No
Weight
8.33
Width
9-1/2 in

Print