Service Sink Faucet, Wall Mount, 8" Centers, Vac. Breaker, Garden Hose Outlet, Rough
Service Sink Faucet, Wall Mount, 8" Centers, Vac. Breaker, Garden Hose Outlet, Rough
Frequently Purchased Together
Product Details
- Vacuum breaker spout with pail hook & 3/4" garden hose male outlet
- Lever handles with color coded indexes
- 8” wall mount mixing faucet with rough chrome plated brass body
- Adjustable centers from 7 3/4" to 8 1/4"
- Material: Rough chrome plated brass body, spout & inlets and chrome plated metal handles
- 1/2" NPT female eccentric inlets with 2” flanges
- Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
-
Lead Law Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Adjustable:
- Yes
- Application:
- Commercial
- BAA Compliant:
- No
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression
- Color Finish Category:
- Chromes
- Color Finish Name:
- Rough Chrome Plated
- Depth:
- 4-3/4 in
- Faucet Center Size:
- 8 in
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 14.98 gpm
- Handle Included:
- Yes
- Handle Length (in):
- 2-313/1000 in
- Handle Material:
- Chrome Plated Metal
- Handle Type:
- Lever
- Height:
- 3-7/8 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-3/4 in
- MA Approved -:
- Yes
- Maximum Temperature:
- 140
- Minimum Temperature:
- 40
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Pressure - Maximum:
- 125 psi
- Pressure - Minimum:
- 20 psi
- Product Type:
- Manual, Faucet
- Spout Height:
- 3-7/8 in
- Spout Reach:
- 2-3/8 in
- Spout Swivel:
- 180°
- Spout Type:
- Low Arc
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 5.30 lb
- Width:
- 12-5/8 in