This product requires certification to purchase.

Service Stop Spindle Assembly, Cap, T-Handle & Screw

T&S Brass

Service Stop Spindle Assembly, Cap, T-Handle & Screw

  • Fast #
  • Part #T166A
  • Item #865235
  • Manufacturer Part #166A
5 out of 5 Customer Rating
Brand image
T&S Brass

Service Stop Spindle Assembly, Cap, T-Handle & Screw

  • Fast #
  • Part #T166A
  • Item #865235
  • Manufacturer Part #166A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Service stop
  • Tee handle key
  • 3/4-20 UN male thread
  • Material: Chrome plated brass
Product Information
  • Requires Certification
  • Lead Law Compliant

Characteristics & Features
Material
Brass
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
BAA Compliant
Yes
IAPMO Listed
No
ISO
ISO 9001
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Type
T166A
UPC
671262106306