Sill Faucet, Vacuum Breaker, 1/2" NPT Female Flanged Inlet, 3/4" Hose Threads, Polished
Sill Faucet, Vacuum Breaker, 1/2" NPT Female Flanged Inlet, 3/4" Hose Threads, Polished
Frequently Purchased Together
Product Details
- Garden hose outlet
- Atmospheric vacuum breaker
- Single hole, single temperature wall mount faucet
- 1/2" NPT female inlet with 2" flange
- Material: Polished chrome plated brass body, chrome plated metal handle
- Key or screwdriver controlled handle
- Quarter-turn compression Eterna cartridge w/ spring check
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Faucet Connection:
- NPT, FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 4-313/1000 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 4.24 gpm
- Handle Type:
- Knob
- Height:
- 4-313/1000 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Maximum Temperature:
- 140
- Minimum Temperature:
- 40
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Pressure - Minimum:
- 20 psi
- Product Type:
- Manual, Faucet
- Spout Height:
- 1-1/2 in
- Spout Reach:
- 5 in
- Spout Type:
- Low Arc
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 4.50 lb
- Width:
- 2-7/8 in