Lab Faucet, Single Control, Grey PVC, Rigid Gooseneck, Serrated Tip, 3/8" NPT Female Inlet
Lab Faucet, Single Control, Grey PVC, Rigid Gooseneck, Serrated Tip, 3/8" NPT Female Inlet
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 6" rigid gooseneck
- Serrated tip outlet, Series 2
- Single hole single temperature deck mount faucet with PVC body
- Material: PVC body & tubular spout and plastic handle
- 3/8" NPT female inlet
- Black rotary handle with color coded index (Stamped "DW" for distill water)
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 7-47/250 in
- Faucet Connection:
- FPT
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 11-7/8 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 3.93 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 11-7/8 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Institutional Faucet Type:
- Lab
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7-47/250 in
- MA Approved -:
- Yes
- Maximum Deck Thickness:
- 1-1/2 in
- Maximum Temperature:
- 140
- Minimum Temperature:
- 40
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Pressure - Minimum:
- 20 psi
- Spout Height:
- 4-15/16 in
- Spout Reach:
- 6-3/16 in
- Spout Type:
- High Arc, Fixed
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.34 lb
- Width:
- 4-63/1000 in