Sill Faucet, 1/2" NPT Female Inlet, 4-Arm Handle, Plain Outlet
Sill Faucet, 1/2" NPT Female Inlet, 4-Arm Handle, Plain Outlet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Plain end outlet
- Quarter-turn Eterna compression cartridge with spring check
- Single hole, single temperature wall mount faucet with polished chrome plated brass body
- Material: Polished chrome plated brass body and chrome plated metal handle
- 1/2" NPT female inlet
- 4-Arm handle with color coded index
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 4-7/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 6.25 gpm
- Handle Material:
- Chrome Plated Metal
- Handle Type:
- Cross
- Height:
- 4-7/16 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Spout Height:
- 3-5/8 in
- Spout Reach:
- 3-3/16 in
- Spout Swivel:
- 180°
- Spout Type:
- Low Arc
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 2 lb
- Width:
- 2-5/8 in