Single Lever Faucet w/ 48" Sidespray, 9" Swivel Spout, 1.5 GPM Aerator, Flexible Supplies
Single Lever Faucet w/ 48" Sidespray, 9" Swivel Spout, 1.5 GPM Aerator, Flexible Supplies
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Polished chrome plated brass 10" deck plate cover (fits 8" hole centers)
- 9" swivel spout
- Deck mount single lever faucet with polished chrome plated brass body
- 4' side spray with hose guide
- Single lever handle with color coded indexes
- 16" flexible stainless steel supply hoses with 3/8" O.D. compression connections
- Ceramic cartridge with adjustable temperature limit stop
- 1.5 GPM aerator, Series 4 (B-0199-04-WS)
- Material: Polished chrome plated brass body and spout, polished chrome plated metal deck plate cover, chrome plated metal handle and stainless steel braided hoses
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Built-in Stops:
- Yes
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Deck Plate Included:
- Yes
- EPA Compliant:
- Yes
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 7-15/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Maximum Deck Thickness:
- 1 in
- Maximum Temperature:
- 140
- Minimum Temperature:
- 40
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Pressure - Maximum:
- 125 psi
- Pressure - Minimum:
- 20 psi
- Product Type:
- Manual, Faucet
- Scald Guard:
- No
- Side Spray:
- Yes
- Spout Height:
- 6-13/16 in
- Spout Reach:
- 9-3/16 in
- Spout Type:
- Swivel
- Supply Lines Included:
- Yes
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- No
- Vacuum Breaker:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 5.10 lb
- Width:
- 10 in