Single Pantry Faucet, Single Hole Base, Deck Mount, 6" Swing Nozzle (059X)
Single Pantry Faucet, Single Hole Base, Deck Mount, 6" Swing Nozzle (059X)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 6" swing nozzle
- Lock washer provided for rigid application
- Single hole single temperature deck mount faucet w/ polished chrome plated brass body
- Tailpiece and nut to provide 1/4" NPT male connection
- Lever handle w/ color coded index
- 1/2" NPSM male inlet
- Quarter-turn Eterna compression cartridge w/ spring check
- Stream regulator outlet, Series 1
- Material: Polished chrome plated brass body, & tubular spout and chrome plated metal handle
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 5.59 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Spout Height:
- 5-15/16 in
- Spout Reach:
- 6 in
- Spout Type:
- Swivel
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 2.9 lb