Sill Faucet, 1/2" NPT Female Inlet, 4-Arm Handle, 3/4" Garden Hose Threads

You last purchased this on
 
T&S Brass

Sill Faucet, 1/2" NPT Female Inlet, 4-Arm Handle, 3/4" Garden Hose Threads

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

Sill Faucet, 1/2" NPT Female Inlet, 4-Arm Handle, 3/4" Garden Hose Threads

  • Fast #
  • Part #TB0702
  • Item #312147
  • Manufacturer Part #B-0702
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Garden hose male outlet
  • Quarter-turn Eterna compression cartridge with spring check
  • Single hole, single temperature wall mount faucet with polished chrome plated brass body
  • Material: Polished chrome plated brass body and chrome plated metal handle
  • 1/2" NPT female inlet
  • 4-arm handle with color coded index
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 61
ASME:
ASME A112.18.1
Application:
Commercial
BAA Compliant:
Yes
Built-in Stops:
No
CSA Certified:
CSA B125.1
Coating:
Chrome Plated
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
6.25 gpm
Handle Included:
Yes
Handle Type:
Four Arm
IAPMO Listed -:
No
ISO:
ISO 9001
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
MA Approved -:
Yes
Material:
Brass, Metal
Maximum Temperature:
140
Minimum Temperature:
40
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Pressure - Maximum:
125 psi
Pressure - Minimum:
20 psi
Product Type:
Manual, Faucet
Side Spray:
No
Spout Reach:
3-5/8 in
Spout Type:
Low Arc
Temperature Range:
40 to 140 Deg F
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
No
Weight:
2.00 lb