Hot and Cold Spindle Kit for Eterna
Hot and Cold Spindle Kit for Eterna
Frequently Purchased Together
Product Details
- Includes LH and RH spindles, removable inserts, screws and all seals
- Replacement parts kit for the compression cartridge
- Hot and cold Eterna cartridges spindle kit
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F2324
- CSA Certified:
- CSA B125.1
- Faucet Part Type:
- Spindle
- GSA Approved:
- Yes
- Height:
- 8 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- WaterSense Labeled:
- No
- Width:
- 5 in