Spray Valve, Low-Flow (Qty. 12)

Part #TB0107JM  |  Item #7342620  |  Manufacturer Part #B-0107-JM

$1,347.46 EACH

Fitting Sizes:

3/4 in
Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI 372, ANSI 61

ASME Specifications: ASME A112.18.1

ASTM Specifications: ASTM F-2324

Application: Commercial

BAA Compliant: Yes

CSA Certified: CSA B125.1

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: Male Threaded

End Connections: Male Threaded

Faucet Part Type: Spray Valve

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Flow Rate: 1.07 gpm

GSA Approved: No

Green: WaterSense, Yes

IAPMO Listed: No

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

Length: 9-1/16 in

Material: Brass, Rubber

Maximum Pressure: 125 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Origin: Domestic

Side Spray: No

Temperature Range: 40 to 140 Deg F (4.44 to 60 Deg C)

Trim Only: No

UL Listed: No

WaterSense Labeled: Yes

Weight: 15.45